Shop All Projectors
Chief
Toshiba Tdp-T250, Tdptw300, RPA126
Mfr # RPA126
Zoro # G5689023
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Black
- Product Type Ceiling Mount
- Compatibility LCD/DLP Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPA126
- Zoro # G5689023
- Country of Origin Unknown
- Category Projectors
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | LCD/DLP Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1201)
- IMICRO Desktop Microphone (SP-IMMICVC)
- ILC Replacement for Netgear W-10 Battery (W-10)
- STANLEY Full Motion TV Wall Mount, 37" to 90" Screen, 130 lb. Capacity (TLX-DS3105FM)
- TZUMI LED Home Go Theater Wi-Fi Cinema Projector (7796)
- KODAK Luma 75 Ultra Mini Portable Projector - 100" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS75)
- TECHNAXX Mini LED HD Beamer TX-127, 2,000 lm, 1280 x 720 Pixels (4869)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- ACCUFORM LED Projector With Lens (VPL908)
- APOLLO Projector, Horizon 2 Overhead (V16000M)
- KODAK Luma 350 Portable LED DLP Reachargable Mini Projector HD 1080p - HDMI, USB, Micro SD (RODPJS350)
- Chief Projectors