Shop All Projector Mounts & Brackets
Chief
Tilt Mount <40"
Mfr # MWCU
Zoro # G7154062
product price: $279.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # MWCU
- Zoro # G7154062
- UPC # 841872101620
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Tilt Mount <40" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL133)
- MIGHTY MAX BATTERY 12V 15AH F2 Replaces Razor 15165070 MX650 Dirt Rocket - 3 Pack (ML15-12MP3681311847)
- NITECORE NB20000 QC USB & USB-C 4 Port 20000mAh Power Bank (NB20000)
- NITECORE ULM10 Pro Digital QuickCharge 2.0 USB Battery Charger for Leica BP-SCL5 Batteries (ULM10PRO)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets