Shop All Tie Rod Hydraulic Cylinders
Chief
Tie Rod Cylinder: 4" Bore, Seal Kit, 1.5" Rod Diameter
Mfr # 203007
Zoro # G2402770
product price: $43.15
/ea
Not eligible for select promotions
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in.
- Max. Pressure 2500
- Rod Dia. 1.5 in.
- Weight 0.59 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 203007
- Zoro # G2402770
- UPC # 615986001387
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 4 in. |
Rod Dia. | 1.5 in. |
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 2500 |
Weight | 0.59 lbs. |
Description
SEAL KIT FOR CHIEF TIE-ROD CYLNDERS 4" BORE 1.5" ROD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI GY (PLG05030-100)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-115 (F4B-SCM-115)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 7/16"-20 Thread (PB-JCFX-0404)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (211364)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.25 Rod (211331)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (211329)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.5 Rod (212690)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.5 Rod (211382)
- CHIEF TCR Rephasing Hydraulic Cylinder: 4 Bore x 8 Stroke - 1.375 Rod (216046)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod (211306)
- Chief Hydraulic Cylinders