Shop All Projector Mounts & Brackets
Chief
Teco 30" Interface
Mfr # PSB2320
Zoro # G7154053
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Mounting Bracket
- Compatibility Large Flat Panel Displays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # PSB2320
- Zoro # G7154053
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Teco 30" Interface |
Product Type | Mounting Bracket |
Compatibility | Large Flat Panel Displays |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- RITE IN THE RAIN Rite in the Rain 359976 4.62 x 7 in. Spiral Notebook; Orange (359976)
- MAXELL UR90 Cassette Tapes (5 Pack) (108562)
- ILB GOLD Lithium Battery, Replacement For Cameronsino, Cs-Er17505 (CS-ER17505)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- Chief Projector Mounts & Brackets