Shop All Tie Rod Hydraulic Cylinders
Chief
TCR Rephasing Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.25 Rod
Mfr # 216040
Zoro # G2404371
product price: $367.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3.5 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 24.25 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216040
- Zoro # G2404371
- UPC # 615986027790
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 3.5 in |
Stroke Length | 12 in |
Retracted Length | 24.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 36.25 in |
Pin Dia. | 1 in |
Pin Diameter | 1 in |
Rod Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3000 |
Column Load | 20330 lbs |
Weight | 36.09 lbs. |
Max Pressure | 3000 |
Max Pressure PSI | 3000 |
Extended | 36.25 in |
Max. Push Capacity | 20330 lbs |
Description
This 3 in bore x 8 in stroke Chief TCR rephasing hydraulic cylinder is the premier rephasing tie-rod cylinder design, ideal for construction and agricultural applications where you need to lift independent loads plumbed in series. The Chief TCR provides unmatched performance and reliability. Need to lift two or more Cylinders plumbed in series, with bore and rod diameters sized to ensure all rods extend or retract equally? These are designed for you! In addition, these Cylinders combine the functions of flow dividing components with that of actuators, saving space and weight. The base end clevis extends out 2 inches to ensure greater swing radius and maximum flexibility. The Cylinders have SAE o-ring ports that allow for easy hookup. Every Chief TCR cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. TCR Cylinders have a 3,000 psi operating range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (194149.00)
- TERRE PRODUCTS V-Groove Drive Pulley - 4'' Dia. - 3/4'' Bore - Steel (240034)
- DAYTON 1922V454 46" Outside Length, 45 13/32 in Pitch Length, 1-3/16" Top Width (3HEV5)
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (2MEL5)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.125 Rod (211322)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.125 Rod (211321)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 4 Stroke - 1.5 Rod (211394)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 3.5 Bore 14 Stroke, 1.5 Rod, SAE 8 (211376)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.25 Bore x 10 Stroke - 1.25 Rod (216035)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (211434)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.25 Rod (211345)
- Chief Tie Rod Hydraulic Cylinders