Shop All Tie Rod Hydraulic Cylinders
Chief
TCR Rephasing Hydraulic Cylinder: 3.25 Bore x 12 Stroke - 1.25 Rod
Mfr # 216036
Zoro # G2401066
product price: $361.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 3.25 in
- Stroke Length 12 in
- Max. Pressure 3000
- Retracted Length 24.25 in
- Rod Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216036
- Zoro # G2401066
- UPC # 615986027752
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 3.25 in |
Stroke Length | 12 in |
Retracted Length | 24.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 36.25 in |
Pin Dia. | 1 in |
Pin Diameter | 1 in |
Rod Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3000 |
Column Load | 20230 lbs |
Weight | 34.19 lbs. |
Max Pressure | 3000 |
Max Pressure PSI | 3000 |
Extended | 36.25 in |
Max. Push Capacity | 20230 lbs |
Description
The Chief TCR is the premier rephasing tie-rod cylinder design, ideal for construction and agricultural applications where you need to lift independent loads plumbed in series. The Chief TCR provides unmatched performance and reliability. Need to lift two or more Cylinders plumbed in series, with bore and rod diameters sized to ensure all rods extend or retract equally? These are designed for you! In addition, these Cylinders combine the functions of flow dividing components with that of actuatorsÑsaving space and weight. The base end clevis extends out 2 inches to ensure greater swing radius and Maximum flexibility.Need more? The Cylinders have SAE O-ring ports that allow for easy hookup. Every Chief TCR cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. TCR Cylinders have a 3,000 PSI operating range.. Cylinders can be customized to meet OEM requirements and stroke lengths. Painted black. Intended Use: Double-acting rephasing applications Piston: Ductile iron Gland: Ductile iron, drilled oil passages Tube: Precisionhoned steel for extended seal life Rod: Hard chrome plated End Mounts: High strength, ductile iron female clevises with pins and R-clips included Tube Seal: Buna O-ring with Polytemp hytrel backup Rod Seal: Twin lip design for a dry rod Rod Wiper: D style prevents contamination Piston Seal: Hallite 755 for prolonged wear resistance (Wear ring on 5Ó bore) All Seals: Manufactured to US specifications Ports: SAE O-ring Paint: Black. Custom colors are available Packaging: Individually poly bagged. 3.25 Bore, 12 Stroke, 1.25 Rod Dia., 24.25 Retracted, 36.25 Extended, 20230 Column Load, SAE 8 Port Size, 1 Pin Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- FUJI ELECTRIC Regenerative Blower, 0.51 HP, 56 CFM (VFC300P-5T)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Male NPT, 25PCS (IP3838MS-B25-P)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-25-53)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 26 Stroke - 2 Rod (211407)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 5 Bore x 6 Stroke - 2 Rod (211419)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.5 Rod (211377)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 18 Stroke - 1.5 Rod (211354)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.25 Rod (211335)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 6 Stroke - 1.5 Rod (211395)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod (216031)
- Chief Tie Rod Hydraulic Cylinders