Shop All Tie Rod Hydraulic Cylinders
Chief
TCR Rephasing Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.25 Rod
Mfr # 216030
Zoro # G2401048
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 3 in
- Stroke Length 8 in
- Max. Pressure 3000
- Retracted Length 20.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 216030
- Zoro # G2401048
- UPC # 615986027691
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 8 in |
Retracted Length | 20.25 in |
Rod Dia. | 1.25 in |
Port Size | SAE 8 |
Extended Length | 28.25 in |
Pin Dia. | 1 in |
Pin Diameter | 1 in |
Rod Diameter | 1.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 3000 |
Column Load | 21200 lbs |
Weight | 27.03 lbs. |
Max Pressure | 3000 |
Max Pressure PSI | 3000 |
Extended | 28.25 in |
Max. Push Capacity | 21200 lbs |
Description
This 3 in bore x 8 in stroke Chief TCR rephasing hydraulic cylinder is the premier rephasing tie-rod cylinder design, ideal for construction and agricultural applications where you need to lift independent loads plumbed in series. The Chief TCR provides unmatched performance and reliability. Need to lift two or more Cylinders plumbed in series, with bore and rod diameters sized to ensure all rods extend or retract equally? These are designed for you! In addition, these Cylinders combine the functions of flow dividing components with that of actuators, saving space and weight. The base end clevis extends out 2 inches to ensure greater swing radius and maximum flexibility. The Cylinders have SAE o-ring ports that allow for easy hookup. Every Chief TCR cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. TCR Cylinders have a 3,000 psi operating range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hose Strain Relief Kit 3/4in Hose (HSRK-075)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 184 SCFM Flow Rate, 150 psi Pres (L28-04A)
- CENTURY Mtr, PSC, 1/5 HP, 1075 RPM, 208-230V, 42Y, OAO (OYK6518)
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI YL (PLY07525-100)
- CHIEF TC3 Tie-rod Hydraulic Cylinder 3.5 Bore 6 Stroke, 1.5 Rod, SAE 8 (211371)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod (211311)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 16 Stroke - 1.5 Rod (211377)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod (211334)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 5 Bore x 20 Stroke - 2 Rod (211427)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod (216031)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 48 Stroke - 2.5 Rod (216127)
- Chief Tie Rod Hydraulic Cylinders