Shop All Tie Rod Hydraulic Cylinders
Chief
TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 60 Stroke - 1.5 Rod
Mfr # 211365
Zoro # G2401748
product price: $454.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 3 in
- Stroke Length 60 in
- Max. Pressure 3000
- Retracted Length 70.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 211365
- Zoro # G2401748
- UPC # 615986017821
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Bore Dia. | 3 in |
Stroke Length | 60 in |
Retracted Length | 70.25 in |
Rod Dia. | 1.5 in |
Port Size | SAE 8 |
Extended Length | 130.25 in |
Pin Dia. | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylinder |
Max. Pressure | 3000 |
Column Load | 3320 lbs |
Weight | 89.48 lbs. |
Description
The CHIEF TC3 3000 PSI tie-rod cylinder is designed to provide outstanding performance in a variety of applications, including agricultural implements, compact construction, and transportation equipment, as well as waste/recycling applications. The base end clevis extends out 2 inches for greater swing ability on applications. SAE o-ring ports for easy hookup. Every CHIEF TC3 cylinder is functionally tested and pressurized to 1.5 times the normal working pressure to ensure performance reliability. The CHIEFa TC3 is available in bore sizes from 2Ó to 5Ó and strokes from 4Ó to 60Ó. TC3 cylinders have a 3000 PSI operating range. Painted black, available in custom colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2060mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2060)
- LUBRIPLATE H-1/Food Grade Usp Mineral Oil Hydraulic And Bearing Fluid, Iso-68 (L0882-060)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X08X04)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 30 Stroke - 1.25 Rod (211334)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 30 Stroke - 2.25 Rod (212768)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 12 Stroke - 1.5 Rod (211375)
- CHIEF TCR Rephasing Hydraulic Cylinder: 3.75 Bore x 12 Stroke - 1.375 Rod (216044)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (211329)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 24 Stroke - 1.5 Rod (211382)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.125 Rod (211301)
- Chief Hydraulic Cylinders