Shop All Projector Mounts & Brackets
Chief
Swivel Table Stand 30-50
Mfr # MSSUB
Zoro # G7153667
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 14.4 in
- Overall Depth 10.4 in
- Color Black
- Height 3.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # MSSUB
- Zoro # G7153667
- UPC # 841872101699
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 14.4 in |
Overall Depth | 10.4 in |
Height | 3.3 in |
Maximum Screen Size Supported | 32 in |
Maximum Adjustable Stand Height | 24.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Swivel Table Stand 30-50 |
Color | Black |
Display Type Supported | Flat Panel |
Maximum Load Capacity | 100 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Headset Battery (HS-BPHP550-2)
- TRIPP LITE Replacement for Tripp Lite N001-010-bl (N001-010-BL TRIPP LITE)
- 3M PELTOR Cup Mic Windsock M60/2, 1/pk (M60/2)
- ILC Replacement for Burdick 146-0131-00 Battery Retrofit (146-0131-00 BATTERY RETROFIT BURDICK)
- CHIEF Ceiling Mount Med Black (MCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets