Shop All Server Enclosures & Racks
Chief
Swing Arm In-Wall Enclosure
Mfr # PAC502B
Zoro # G6232564
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Compatible With Chief PXRUB Automated Swing Arm
- Color Black
- Series PAC
- Features Recycled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # PAC502B
- Zoro # G6232564
- UPC # 841872147437
- Country of Origin United States
- Category Server Enclosures & Racks
Details
Promotion Restriction | Not eligible for promotion |
Compatible With | Chief PXRUB Automated Swing Arm |
Color | Black |
Series | PAC |
Features | Recycled |
Product Type | Wall Mount |
Device Supported | Flat Panel Display |
Maximum Load Capacity | 200 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 12V/M18 18V Rapid Charging Station (ML48-59-1807)
- RCA 22" Long Term Care HDTV, LED Flat Screen, 1920p (J22BE1221)
- TRIPP LITE USB Reversible 2.0 Cable, R/L A, A, M/M, 6ft (UR020-006-RA)
- MONOPRICE Select Series Apple MFi Certified Lightning to USB Charge & Sync Cable (12839)
- DINSPACE 5U 19 Rackmount Set (BRKT-19DR-5U-CM)
- TRANSCEND INFORMATION Usb 3.0 Storejet 25S3 2.5 Sata Hard Drive Enclosure (TS0GSJ25S3)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 6U 24.5D VENTED RACK CABINET (RCHV1901024LG1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- LEGRAND Racks and Enclosures, SII CLRTY5E T568A/B 1PORT ELEC (S215E00-13)
- HAMMOND COPPER GROUND BAR, 4 x 10 (BUSBAR4X10)
- Chief Server Enclosures & Racks