Shop All Projector Mounts & Brackets
Chief
Suspended Ceiling Kit, CMS443
Mfr # CMS443
Zoro # G6455408
product price: $139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8"
- Color White
- Height 1.3"
- Width 24"
- Product Type Ceiling Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CMS443
- Zoro # G6455408
- UPC # 841872105406
- Country of Origin China
- Category Projector Mounts & Brackets
Dimensions
Depth | 8" |
Height | 1.3" |
Width | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Suspended Ceiling Kit |
Color | White |
Product Type | Ceiling Mount |
Compatibility | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount, For Televisions (HP447)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces SigmasTek Eagle Picher CF-6V4.5 - 10 Pack (ML4-6MP1082512429373)
- VIDEO MOUNT PRODUCTS Non-Penetrating Pitched Roof Mount (PRM-2)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (5279)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- Chief Projector Mounts & Brackets