Shop All Cooling Racks
Chief
Steel Flanged Panel-7U
Mfr # SFG-7
Zoro # G7163135
product price: $25.99
/ea
Not eligible for select promotions
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.8 in
- Width 19 in
- Product Name 7U Steel Blank Panels - Flanged
- Weight (Approximate) 4.70 lb
- Product Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SFG-7
- Zoro # G7163135
- UPC # 670429041115
- Country of Origin United States
- Category Cooling Racks
Dimensions
Height | 6.8 in |
Width | 19 in |
Compatible Rack Height | 7U |
Details
Promotion Restriction | Not eligible for promotion |
Product Name | 7U Steel Blank Panels - Flanged |
Weight (Approximate) | 4.70 lb |
Product Material | Steel |
Product Color | Black |
Product Type | Blanking Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ47)
- PULSAR Generator Cover (PGC12A1)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- BAILEY Remote 4 Button, 20 Feet Cord for Hydraulic Power Unit (HPU), 253161 (253161)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- WOOD SHED Wood Shed 201 Solid Oak 2 Row Dowel CD Rack (201)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- Chief Cooling Racks