Shop All Projector Mounts & Brackets
Chief
Steel Ecr 12 Spaces Over 16-Si
Mfr # ECR-12\16ST
Zoro # G7161963
product price: $939.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$939.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 41.5"
- Width 22.3"
- Depth 27.5"
- Product Type Rack Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # ECR-12\16ST
- Zoro # G7161963
- UPC # 670429365754
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Height | 41.5" |
Width | 22.3" |
Depth | 27.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Steel Ecr 12 Spaces Over 16-Si |
Product Type | Rack Cabinet |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, Optical Toslink, 35ft (2832)
- CUMMINS 4ft Lightning to USB-C Flex Steel Cable (CMN4705)
- TASCO Compact Binocular, 10x Magnification, Roof Prism, 300 ft Field of View (168125)
- ILC Replacement for Allflex Pw320 Battery (PW320 BATTERY ALLFLEX)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- Chief Projector Mounts & Brackets