Shop All Projector Mounts & Brackets
Chief
Static/H/A Arm Steel Stud
Mfr # KWGSK110S
Zoro # G7158016
product price: $369.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Series KWGSK
- Device Supported Flat Panel Display
- Maximum Load Capacity 25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # KWGSK110S
- Zoro # G7158016
- UPC # 841872103860
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Static/H/A Arm Steel Stud |
Color | Silver |
Series | KWGSK |
Device Supported | Flat Panel Display |
Maximum Load Capacity | 25 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BLU Lt25h426271b Battery (LT25H426271B)
- EXELL BATTERY Emergency Lighting Battery Replaces ANIC0865 CUSTOM-7 100003A097 (EBE-7)
- EXELL BATTERY A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery (A1PX)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 5Ah Trailer Breakaway Kit Battery (MAX3512663)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets