Shop All Projector Mounts & Brackets
Chief
Static Q-Latch Samsung
Mfr # CPA108
Zoro # G8862151
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Length 108"
- Product Type Mounting Pole
- Compatibility Chief Ceiling Plates: CPA261, CPA262, CPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # CPA108
- Zoro # G8862151
- UPC # 841872170343
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Length | 108" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Static Q-Latch Samsung |
Color | Black |
Product Type | Mounting Pole |
Compatibility | Chief Ceiling Plates: CPA261, CPA262, CPA |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON USBLink 2 Kit (ASM02244)
- MOUNT-IT Mobile TV Cart for 23-55 Inch Displays (MI-1876)
- UNIDEN CB Radio, Compact, Black (PRO520XL)
- CABLOFIL Profile Support Bracket, 8 (FASP200PG)
- CHIEF Ceiling Mount Med Black (MCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- Chief Projector Mounts & Brackets