Shop All Projector Mounts & Brackets
Chief
Static Bracket, 400 X 300 M6
Mfr # PSM2176
Zoro # G5185985
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Product Type Wall Mount
- Compatibility Up to 65" Flat Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # PSM2176
- Zoro # G5185985
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Static Bracket |
Color | Black |
Product Type | Wall Mount |
Compatibility | Up to 65" Flat Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Lithium Cell Battery, 123, 3V, PK2 (EL123ABP2)
- BOGEN 2 PACK 2x2 Drop In Ceiling Speaker (CSD2X2)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement SLA Battery for JOHNLITE SL-0096 - 6 Pack (ML4-6MP68725)
- HAMILTONBUHL HygenX Disposable Headphone Covers, On-Ear, Pair, PK50 (HygenX25)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets