Shop All Projector Mounts & Brackets
Chief
Ssm540 Kit
Mfr # SSM540
Zoro # G5692103
product price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SSM540
- Zoro # G5692103
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Ssm540 Kit |
Product Type | Mounting Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 2.5mm S Plug to 3.5mm S Jack (7124)
- RAYOVAC High Energy 9-Volt Alkaline Batteries 8 pk Clamshell (A1604-8PPK)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Golden Technologies LiteRider GL110 - 2 Pack (ML22-12MP21141114682)
- SAFT LS17500 W WIRE 3.6V Lithium Thionyl Chloride Battery (LS17500_WIRE)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets