Shop All Projector Mounts & Brackets
Chief
Ssm, Custom Ssm263 Blk
Mfr # SSM263
Zoro # G7155478
product price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Bracket
- Compatibility Chief Projector Mounts: RSMA, RSMB, RSMC, RSMD, Mini RPA Elite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SSM263
- Zoro # G7155478
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Ssm |
Color | Black |
Product Type | Mounting Bracket |
Compatibility | Chief Projector Mounts: RSMA, RSMB, RSMC, RSMD, Mini RPA Elite |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-235 (RAM-101U-235 RAM MOUNTS)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc6 (RBC6-SLA6-BTI)
- POWERDRIVE C Alkaline Battery, 2 PK (LR14)
- PYRAMID 3'' 1000 Watt Die-Cast Aluminum Titainium Super Tweeter, TW57 (TW57)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets