Shop All Projector Mounts & Brackets
Chief
Ssb349 Custom Blk
Mfr # TAMMSW
Zoro # G8864470
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Product Type Mounting Adapter
- Compatibility Chief TS318SU Single-stud Thinstall Swing Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # TAMMSW
- Zoro # G8864470
- UPC # 841872171142
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Ssb349 Custom Blk |
Color | White |
Product Type | Mounting Adapter |
Compatibility | Chief TS318SU Single-stud Thinstall Swing Arm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Heartstart Onsite AED Battery (HEARTSTART ONSITE AED BATTERY PHILIPS)
- SICURIX Convention Badge Holder, Horizontal, PK250 (BAU 67830)
- PC ENCLOSURES 48 Stainless Steel LCD Guardian- Fits up to 49" TV Screen (48 Stainless LCD Guardian)
- SEAGATE Firecuda St8000Dx001 - Hard Drive - 8 Tb - Sata 6Gb/S (HD-ST8DX01)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets