Shop All Projector Mounts & Brackets
Chief
Sony Vpl-Cs5, Vpl-Cx5, SLB060
Mfr # SLB060
Zoro # G5693573
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # SLB060
- Zoro # G5693573
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Sony Vpl-Cs5 |
Product Type | Mounting Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Battery, Lithium, 1/2 AA, 3.6V (5396-9906)
- CLORE AUTOMOTIVE 12V 20/10/2A Battery Charger (4520)
- GPX Wireless 18" Bluetooth Soundbar (HTB017B)
- ILC Replacement For EIKO, FHSCPUNV5WL (FHSCP-UNV-5WL)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- Chief Projector Mounts & Brackets