Shop All Projector Mounts & Brackets
Chief
Sony Vpl-Cs5, Vpl-Cx5, RPMA060
Mfr # RPMA060
Zoro # G5701343
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Locking Mechanism, Quick Release Mechanism, Cable Management, Adjustable Angle
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPMA060
- Zoro # G5701343
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Sony Vpl-Cs5 |
Features | Locking Mechanism, Quick Release Mechanism, Cable Management, Adjustable Angle |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT HDMI Coupler Module, Mini-Com, Ivory (CMHDMIEI)
- CTA DIGITAL Tablet Security Stand, Steel, 15-1/2" H (PAD-ATGL)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for PE12V9, PX12090, UB1290 APC - 6 Pack (ML9-12MP61138411152)
- DEWALT Cable Lock, Wireless, 3V Lithium (DS630)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- Chief Projector Mounts & Brackets