Shop All Cooling Racks
Chief
Solid Rear Door/Erk-12 Black
Mfr # ERKD-12BR
Zoro # G7151463
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Door Panel
- Compatibility ERK-12
- Product Name Matching Laminate Rear Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # ERKD-12BR
- Zoro # G7151463
- UPC # 670429041634
- Country of Origin United States
- Category Cooling Racks
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Door Panel |
Compatibility | ERK-12 |
Product Name | Matching Laminate Rear Door |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (5DPZ8)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- LUTRON Lght Dmr, Switch Only, 120V AC, Wht (PD-10NXD-WH)
- HUBBELL Ring, Locking (LR3430)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- NVENT HOFFMAN Rack, Wall-Mount, Steel (E19FWM12U20)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- Chief Cooling Racks