Shop All Solenoid Valves
Chief
Solenoid Valve, 21 GPM, 3 Spool
Mfr # 220884
Zoro # G4676548
product price: $663.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 VDC
- Max. Pressure 3625 PSI
- Max. Flow Rate 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220884
- Zoro # G4676548
- UPC # 615986031674
- Country of Origin Bulgaria
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Item | Solenoid Valve,21 GPM,3 Spool |
Voltage | 12 VDC |
Max. Pressure | 3625 PSI |
Max. Flow Rate | 21 |
Description
Solenoid Valve,21 GPM,3 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Connector, Stainless Steel, 16" (88-9530)
- KOHLER Flush Valve Kit, Replacement (1188998)
- TOTO Trip Lever - Spare Part (THU458#BN)
- ZORO SELECT Brass Hex Drive Plug, Male NPTF (ZUSA-PF-9064)
- CHIEF Soleniod Valve, D05,115V AC (220306)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Soleniod Valve, D03, 12V DC (220311)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8210G056V)
- Chief Valves