Shop All Solenoid Valves
Chief
Solenoid Valve, 21 GPM, 2 Spool
Mfr # 220883
Zoro # G4676633
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 VDC
- Max. Flow Rate 21
- Max. Pressure 3625 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220883
- Zoro # G4676633
- UPC # 615986031667
- Country of Origin Bulgaria
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 VDC |
Item | Solenoid Valve,21 GPM,2 Spool |
Max. Flow Rate | 21 |
Max. Pressure | 3625 PSI |
Description
Solenoid Valve,21 GPM,2 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron Double Combination Wye and 1/8 Bend (ZFB221806)
- ZORO SELECT PVC Flange, Spigot, 6 in Pipe Size (856-060)
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- WATTS Float Ball Assembly, Round, Plastic, 8 In (P16)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Soleniod Valve, D03,115V AC (220303)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- CHIEF Soleniod Valve, D05,115V AC (220306)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H210)
- Chief Valves