Shop All Solenoid Valves
Chief
Solenoid Valve, 21 GPM, 2 Spool
Mfr # 220882
Zoro # G4676511
Free Shipping & Returns
Not eligible for select promotions
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 VDC
- Max. Flow Rate 21
- Max. Pressure 3625 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 220882
- Zoro # G4676511
- UPC # 615986031650
- Country of Origin Bulgaria
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 VDC |
Item | Solenoid Valve,21 GPM,2 Spool |
Max. Flow Rate | 21 |
Max. Pressure | 3625 PSI |
Description
Solenoid Valve,21 GPM,2 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Air Gap Drain Kit, 3/4 to 1 In, Threaded (AGD401)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCB1)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048118)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (75-104-41)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- CHIEF Soleniod Valve, D03,115V AC (220303)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Solenoid Valve, 13 GPM, 3 Spool (220878)
- CHIEF Soleniod Valve, D03, 12V DC (220311)
- ROSS CONTROLS 35 Series Double Valve (3573A4202Z)
- Chief Valves