Shop All Solenoid Air Control Valves
Chief
Solenoid Valve, 21 GPM, 1 Spool
Mfr # 220881
Zoro # G5438872
product price: $361.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 VDC
- Weight 11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220881
- Zoro # G5438872
- UPC # 615986031643
- Country of Origin Bulgaria
- Category Solenoid Air Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Item | Solenoid Valve,21 GPM,1 Spool |
Voltage | 12 VDC |
Weight | 11 lbs |
Description
Solenoid Valve,21 GPM,1 Spool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 3400 psi (H19006-250R)
- CAMPBELL HAUSFELD Air Chuck, Clip (MP323200AV)
- TITAN PRO Motor Dual Run Cap, 60/7.5 MFD, 370-440V (TRCFD6075)
- SPEEDAIRE Air Compressor (AG2-SM14-30G)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220875)
- CHIEF Soleniod Valve, D08, 12V DC (225128)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SD-000-N)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS400K000030)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS500K000030)
- SMC Valve, 5 Port, 2 Position, 24VDC, 1/8" Port (SY5120-5LZ-01T)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFS2210-5DZ)
- Chief Pneumatic Valves