Shop All Solenoid Valves
Chief
Solenoid Valve, 21 GPM, 1 Spool
Mfr # 220880
Zoro # G6326883
product price: $322.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 VDC
- Max. Pressure 3625 PSI
- Max. Flow Rate 21
- Weight 11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220880
- Zoro # G6326883
- UPC # 615986031636
- Country of Origin Bulgaria
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 VDC |
Item | Solenoid Valve,21 GPM,1 Spool |
Max. Pressure | 3625 PSI |
Max. Flow Rate | 21 |
Weight | 11 lbs |
Description
Solenoid Valve,21 GPM,1 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (AFC-F1000-4p-16664)
- ISPRING LeadFree NonAir Gap RO Filter Drinking Water (GB1)
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 1.500 ID X 1.750 OD X 96.000 [Each] (TPCCL1.500X1.750X96.000)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38092)
- CHIEF Soleniod Valve, D03,115V AC (220303)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- CHIEF Soleniod Valve, D05,115V AC (220306)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 12/DC)
- Chief Valves