Shop All Solenoid Valves
Chief
Solenoid Valve, 13 GPM, 4 Spool
Mfr # 220891
Zoro # G6326971
product price: $798.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 VDC
- Max. Flow Rate 13
- Max. Pressure 3625 PSI
- Weight 15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220891
- Zoro # G6326971
- UPC # 615986033777
- Country of Origin Bulgaria
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 VDC |
Item | Solenoid Valve,13 GPM,4 Spool |
Max. Flow Rate | 13 |
Max. Pressure | 3625 PSI |
Weight | 15 lbs |
Description
Solenoid Valve,13 GPM,4 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" CPI x MNPT 316 SS Thermocouple Connector (2-2 FH4BZ-SS)
- JONES STEPHENS Brass Lead Free Elbow, Compression x Male Connector, 3/8" Pipe Size (C74086LF)
- BECK 3-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331050401)
- PENTAIR/PENTEK Water Filter System, 1 gpm, 5 Micron, 12 1/4 in H (150522-75)
- CHIEF Soleniod Valve, D03, 12V DC (220311)
- CHIEF Soleniod Valve, D03,115V AC (220303)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Soleniod Valve, D05,115V AC (220306)
- PARKER 120V-AC 1/2IN NPT SOLENOID VALVE (72218BN4UN00N0C111P3)
- Chief Valves