Shop All Solenoid Valves
Chief
Solenoid Valve, 13 GPM, 3 Spool
Mfr # 220879
Zoro # G4676478
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 VDC
- Max. Pressure 3625 PSI
- Max. Flow Rate 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220879
- Zoro # G4676478
- UPC # 615986031629
- Country of Origin Bulgaria
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 VDC |
Item | Solenoid Valve,13 GPM,3 Spool |
Max. Pressure | 3625 PSI |
Max. Flow Rate | 13 |
Description
Solenoid Valve,13 GPM,3 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3 in x 1 1/2 in Pipe Size (829-337FB)
- PFISTER Pfister Tub Filler Extension Kit (910-062Y)
- STREAMLINE Streamline REF-1/2 Soft Coil Tubing, 1/2 in OD, 50 ft L (D 08050P)
- CHIEF Solenoid Valve, 13 GPM, 3 Spool (220878)
- CHIEF Soleniod Valve, D03,115V AC (220303)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Soleniod Valve, D05,115V AC (220306)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H263)
- Chief Valves