Shop All Solenoid Valves
Chief
Solenoid Valve, 13 GPM, 1 Spool
Mfr # 220874
Zoro # G6326938
product price: $253.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 VDC
- Valve Configuration 4 Way 3 Pos Tandem Center, Spring to Neutral
- Ambient Temp. Range 176F
- Max. Flow Rate 13
- Max. Pressure 3625 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220874
- Zoro # G6326938
- UPC # 615986031575
- Country of Origin Bulgaria
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Item | Solenoid Valve,13 GPM,1 Spool |
Voltage | 12 VDC |
Valve Configuration | 4 Way 3 Pos Tandem Center, Spring to Neutral |
Ambient Temp. Range | 176F |
Max. Flow Rate | 13 |
Max. Pressure | 3625 PSI |
Weight | 7 lbs |
Description
Solenoid Valve,13 GPM,1 Spool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 1-1/4 x 2 In, 150 psi (511GFBKMAA0150)
- ZORO SELECT Plate, 3 1/2 In, Electro-Zinc Plated (365M0050EG)
- PRIME-LINE Basket Strainer Wrench, Chrome Plated Steel Single Pack (RP77343)
- AQUATROL Safety Relief Valve, 3/4 x 1,300 psi (740DF1M1K1-300)
- CHIEF Soleniod Valve, D05,115V AC (220306)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Soleniod Valve, D03, 12V DC (220311)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- ASCO 120V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256B045V)
- Chief Solenoid Valves