Shop All Solenoid Air Control Valves
Chief
Soleniod Valve, D08, 12V DC
Mfr # 225129
Zoro # G5438979
product price: $658.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 VDC
- Weight 41 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 225129
- Zoro # G5438979
- UPC # 615986031452
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Item | Soleniod Valve,D08,12V DC |
Voltage | 12 VDC |
Weight | 41 lbs |
Description
Soleniod Valve,D08,12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Front Panel Valve SV-5-M5-B (SV-5-M5-B)
- ENERPAC Repair Kit (RWT39K1)
- DAYTON DC Gearmotor, 26.0 in-lb Max. Torque, 47 RPM Nameplate RPM, 90V DC Voltage (1LPW4)
- ZERUST Zerust VC1-1(s) VCI Vapor Capsule, PK50 (375-M-00006)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220881)
- CHIEF Soleniod Valve, D08, 12V DC (225128)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220875)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (A213SS-024-D)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BA452O060T30)
- ARO Valve, Cat Series, CAT33S-024-D (CAT33S-024-D)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P251SS-120-A)
- Chief Pneumatic Valves