Shop All Solenoid Air Control Valves
Chief
Soleniod Valve, D08, 12V DC
Mfr # 225128
Zoro # G5438951
product price: $683.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 VDC
- Weight 43 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 225128
- Zoro # G5438951
- UPC # 615986031445
- Country of Origin United States
- Category Solenoid Air Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Item | Soleniod Valve,D08,12V DC |
Voltage | 12 VDC |
Weight | 43 lbs |
Description
Soleniod Valve,D08,12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ630 Metric V-Belt, 630mm Outside Length, 10mm Top Width, 1 Ribs (XPZ630)
- DAYTON Motor Brush Set, 90VDC, PK2 (33K905)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 88" (B88)
- COXREELS Dual Hose Electric Dc Explosion Proof (1275-6-150-ED)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220875)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220881)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFS2210-5DZ)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS600K000030)
- PARKER Solenoid Kit, 30MM 3 Pin 120 VAC, B Series (P2FCA453)
- AVENTICS Solenoid Directional Control Valve (R432006365)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A712SD-000-N)
- Chief Pneumatic Valves