Shop All Solenoid Valves
Chief
Soleniod Valve, D08,115V AC
Mfr # 225365
Zoro # G4677220
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 115 VAC
- Max. Pressure 3600 PSI
- Max. Flow Rate 50
- Weight 31 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 225365
- Zoro # G4677220
- UPC # 615986031438
- Country of Origin United States
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 115 VAC |
Item | Soleniod Valve,D08,115V AC |
Max. Pressure | 3600 PSI |
Max. Flow Rate | 50 |
Weight | 31 lbs |
Description
Soleniod Valve,D08,115V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hardware Kit (1248759)
- LEGRIS Push-to-Connect, Threaded Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 18)
- ROHL Georgian Era 1/2 Therm & Pressure Balance Trim With 3 Functions Shared (U.TGA23W1LSP-APC)
- ZORO SELECT Tubing, Seamless, 1/4 In, 6 Ft, Inconel 600 (3ACP5)
- CHIEF Soleniod Valve, D03, 12V DC (220311)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- CHIEF Solenoid Valve, 13 GPM, 3 Spool (220878)
- CHIEF Soleniod Valve, D03,115V AC (220303)
- ROSS CONTROLS Lockout Valve 15 Series / High-Capacity Manual 3/2 Way, 2" In-Out 2" Exhaust NPT (Y1523C9012)
- Chief Solenoid Valves