Shop All Solenoid Valves
Chief
Soleniod Valve, D05,230V AC
Mfr # 220397
Zoro # G4676721
product price: $256.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 230 VAC
- Max. Flow Rate 17
- Max. Pressure 3600 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220397
- Zoro # G4676721
- UPC # 615986031421
- Country of Origin United States
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 230 VAC |
Item | Soleniod Valve,D05,230V AC |
Max. Flow Rate | 17 |
Max. Pressure | 3600 PSI |
Description
Soleniod Valve,D05,230V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Foot Lok Stop Style Bath Drain, Venetian Bronze (K630PVCVB)
- ZORO SELECT 2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BNI16)
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 1/4in (CRA-106.4A-ACT-DP-AS-U-W5-K-642012)
- DANCO Single Handle Tub and Shower Cartridge For Aquasource and Glacier Bay (9D00010670)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- CHIEF Solenoid Valve, 13 GPM, 3 Spool (220878)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- CHIEF Soleniod Valve, D03, 12V DC (220311)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H200)
- Chief Solenoid Valves