Shop All Solenoid Valves
Chief
Soleniod Valve, D05, 12V DC
Mfr # 220315
Zoro # G4676520
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 VDC
- Max. Flow Rate 40
- Max. Pressure 5000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220315
- Zoro # G4676520
- UPC # 615986031346
- Country of Origin United States
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 VDC |
Item | Soleniod Valve,D05,12V DC |
Max. Flow Rate | 40 |
Max. Pressure | 5000 PSI |
Description
Soleniod Valve,D05,12V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICO Erico CWP1J Pipe Clamp, 1/2 to 1 in, #10 to 2 AWG (CWP1J)
- AMERICAN GRANBY 1/4 IN AIR VALVE (SN25LNL)
- FIORENTINI 31051-1Bs 1/2" Unpainted (31051-1BS)
- ZURN Faucet Handle Nut Assembly, Plastic (G60561)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- CHIEF Solenoid Valve, 13 GPM, 3 Spool (220878)
- CHIEF Soleniod Valve, D05,115V AC (220306)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- CHIEF Soleniod Valve, D03,115V AC (220303)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8321G00224/DCDD)
- Chief Solenoid Valves