Shop All Solenoid Valves
Chief
Soleniod Valve, D05,115V AC
Mfr # 220308
Zoro # G4676590
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 115 VAC
- Max. Flow Rate 32
- Max. Pressure 5000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220308
- Zoro # G4676590
- UPC # 615986031278
- Country of Origin United States
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 115 VAC |
Item | Soleniod Valve,D05,115V AC |
Max. Flow Rate | 32 |
Max. Pressure | 5000 PSI |
Description
Soleniod Valve,D05,115V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB7)
- ZORO SELECT Water Heater Pans, Plastic, 26" Dia. (60082)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- ZORO SELECT Pipe Flange, Steel, 2" Pipe Size, Class 600 (BULK-PF-448)
- CHIEF Solenoid Valve, 13 GPM, 3 Spool (220878)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- CHIEF Soleniod Valve, D05,115V AC (220306)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- CHIEF Soleniod Valve, D03, 12V DC (220311)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 2 in Pipe Size (8220G013)
- Chief Valves