Shop All Solenoid Valves
Chief
Soleniod Valve, D05,115V AC
Mfr # 220306
Zoro # G4676609
product price: $220.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 VAC
- Max. Pressure 5000 PSI
- Max. Flow Rate 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220306
- Zoro # G4676609
- UPC # 615986031254
- Country of Origin United States
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 115 VAC |
Item | Soleniod Valve,D05,115V AC |
Max. Pressure | 5000 PSI |
Max. Flow Rate | 32 |
Description
Soleniod Valve,D05,115V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight (ZUSA-STF-BW-129)
- OATEY Closet Flange-Metal Ring 3-4In (43512)
- NOSHOK Needle Valve, Soft Seat, 1/2 NPT Female - 1/2 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing (504-FFS-P1)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- CHIEF Solenoid Valve, 13 GPM, 3 Spool (220878)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- CHIEF Soleniod Valve, D03, 12V DC (220311)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- ROSS CONTROLS Lockout Valve 15 Series / High-Capacity Manual 3/2 Way, 1-1/2" In-Out 2" Exhaust NPT (Y1523C8002)
- Chief Solenoid Valves