Shop All Solenoid Valves
Chief
Soleniod Valve, D03, 24V DC
Mfr # 220314
Zoro # G4676563
product price: $194.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VDC
- Max. Pressure 3600 PSI
- Max. Flow Rate 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220314
- Zoro # G4676563
- UPC # 615986031339
- Country of Origin United States
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 24VDC |
Item | Soleniod Valve,D03,24V DC |
Max. Pressure | 3600 PSI |
Max. Flow Rate | 12 |
Description
Soleniod Valve,D03,24V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3997890)
- BEDFORD PRECISION PARTS Bedford Precision O-Ring - Replacement for Titan/Wagner/Speeflo 700-499 (0-2108)
- ZORO SELECT Cap, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CAP125)
- ZORO SELECT 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (1LBX2)
- CHIEF Soleniod Valve, D03,115V AC (220303)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- CHIEF Soleniod Valve, D03, 24V DC (220312)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- Chief Valves