Shop All Solenoid Valves
Chief
Soleniod Valve, D03, 24V DC
Mfr # 220312
Zoro # G4676441
product price: $188.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VDC
- Max. Flow Rate 20
- Max. Pressure 5000 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220312
- Zoro # G4676441
- UPC # 615986031315
- Country of Origin United States
- Category Solenoid Valves
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 24VDC |
Item | Soleniod Valve,D03,24V DC |
Max. Flow Rate | 20 |
Max. Pressure | 5000 PSI |
Description
Soleniod Valve,D03,24V DC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Replacement Cartridge, 2-1/2" Size (K-00B)
- ADVANCED DRAINAGE SYSTEMS CAP 6"" BLK (0631AA)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30P-14)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-BLFL)
- CHIEF Solenoid Valve, 13 GPM, 3 Spool (220878)
- CHIEF 12 VDC Solenoid Valve, 13 GPM, 2 Spool, 4 Way 3 Pos, Tandem Center, Spring to Neutral (220876)
- CHIEF Soleniod Valve, D03, 12V DC (220311)
- CHIEF Solenoid Valve, 21 GPM, 2 Spool (220882)
- CHIEF Soleniod Valve, D03,115V AC (220303)
- CHIEF Soleniod Valve, D05,115V AC (220306)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EF8210G094)
- Chief Solenoid Valves