Shop All Projector Mounts & Brackets
Chief
Smart Lift Electric Ceil
Mfr # SL-236FD
Zoro # G6455523
product price: $4,349.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Not eligible for select promotions
$4,349.99
Free 30-Day Returns
Key Features
- Depth 27.5"
- Width 25"
- Color White
- Height 11"
- Compatibility Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SL-236FD
- Zoro # G6455523
- UPC # 841872024509
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Depth | 27.5" |
Width | 25" |
Height | 11" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Smart Lift Electric Ceil |
Color | White |
Compatibility | Projector |
Product Type | Ceiling Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Apple Iphone 7 Cell Phone Battery (IPHONE 7 CELL PHONE BATTERY APPLE)
- ILC Replacement for Battery Life Saver / BLS Desulfator Reviver Rejuvenator 12V 24V (DESULFATOR REVIVER REJUVENATOR 12V 24V BATTERY LI)
- DETEX Stand Alone Surface Mount Alarm, Propped Alarm, Black (EAX-300 BLACK)
- EXELL BATTERY Flashlight Battery 6V 2500mAh NICD Replaces 20170 (EBFLB-NCD-4)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets