Shop All Projector Mounts & Brackets
Chief
Small Static Mount, 100X
Mfr # FSR100
Zoro # G7165524
product price: $57.99
/ea
Not eligible for select promotions
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 in
- Overall Depth 0.7 in
- Height 7 in
- Color Black
- Number of Displays Supported 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # FSR100
- Zoro # G7165524
- UPC # 841872169026
- Country of Origin China
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 6 in |
Overall Depth | 0.7 in |
Height | 7 in |
Maximum Screen Size Supported | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Small Static Mount |
Color | Black |
Number of Displays Supported | 1 |
Series | FSR |
Maximum Load Capacity | 45 lb |
Device Supported | Digital Signage Display |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tomtom XXL (XXL TOMTOM)
- BITTEL Wall Mount Kit, Black (WMK (BK))
- MIDLAND RADIO Mobile Two Way Radio, 5 Output Watts, Blk (MXT105)
- SANOXY RJ45 Splitter Adapter 1 to 2 Way CAT 7 6 5 LAN Ethernet Cable Connector 1 to 2 way adapter (EBL-CAT7-1)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets