Shop All Projector Mounts & Brackets
Chief
Small Cpu Adapter
Mfr # MAC-252
Zoro # G7161647
product price: $137.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.3"
- Height 10.4"
- Width 10"
- Product Type CPU Mount
- Compatibility CPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # MAC-252
- Zoro # G7161647
- UPC # 841872110486
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Depth | 2.3" |
Height | 10.4" |
Width | 10" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Small Cpu Adapter |
Product Type | CPU Mount |
Compatibility | CPU |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Portable Two Way Radio, Analog, UHF Band (F2000S 89 USA)
- ITT CANNON DSUB BS DB DEEP STRT METAL (DB24659)
- STEALTHCAM 32 Megapixel Trail Camera with 1080 Vide (GMAX32VNG)
- ILC Replacement for Medcare Products 400001 Lift Retrofit Battery (400001 LIFT RETROFIT BATTERY MEDCARE PRODUCTS)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets