Shop All Projector Mounts & Brackets
Chief
Small Bracket
Mfr # FSB4394
Zoro # G5185888
product price: $40.99
/ea
Not eligible for select promotions
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Compatibility http://www.chiefmfg.com/Products/FSB4394
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # FSB4394
- Zoro # G5185888
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Small Bracket |
Color | Black |
Compatibility | http://www.chiefmfg.com/Products/FSB4394 |
Product Type | Mounting Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILLOW PAD Fold Away Tablet holder 1 pc (PPADF-MC12/4)
- ILC Replacement for Dantona Bcs-ls4278 (BCS-LS4278)
- QFX QUANTUM Qfx Quantum R3 Am-Fm-Swi-Sw2 Radio (R3)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets