Shop All Projector Mounts & Brackets
Chief
Slm317, Custom, Blk
Mfr # SLM317
Zoro # G6473093
product price: $135.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Bracket
- Compatibility Chief RPA Elite Projector Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLM317
- Zoro # G6473093
- UPC # 841872159904
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Slm317 |
Color | Black |
Product Type | Mounting Bracket |
Compatibility | Chief RPA Elite Projector Mounts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER Antenna, 3-3/8 in. H, 3/8 in. W (DSR590-Stubby)
- SICURIX ID Card Printer, Gray/White, For PC or MAC (SRX 3649-0001K1)
- SAFT LS17500 W Axial Leads 3.6V Lithium Thionyl Chloride Battery (LS17500_AX)
- BOSCH Battery Charger, Li-Ion, 1 Port (GAL18V-40)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets