Shop All Projector Mounts & Brackets
Chief
Slm316, Custom, Blk
Mfr # SLM316
Zoro # G6473583
product price: $134.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLM316
- Zoro # G6473583
- UPC # 841872159614
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Slm316 |
Color | Black |
Product Type | Mounting Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for APC Back-UPS 500 Battery - 2 Pack (ML8-12MP211639)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery for Advanced Technology Battery - ALL MODELS (ML75-123)
- CHIEF Ceiling Mount Med Black (MCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- Chief Projector Mounts & Brackets