Shop All Projector Mounts & Brackets
Chief
Slm313, Custom, Blk
Mfr # SLM313
Zoro # G6473985
product price: $135.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLM313
- Zoro # G6473985
- UPC # 841872159263
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Slm313 |
Color | Black |
Product Type | Mounting Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions RLN4941A Earpiece Receive Only with Translucent Tube includes a 3.5mm Connector (RLN4941)
- EARPHONE CONNECTION SKU#:807T01, Earmold (R), Large (EP-EMRL Earmolds)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 24-Port Rackmount (102192)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- Chief Projector Mounts & Brackets