Shop All Projector Mounts & Brackets
Chief
Slm273, Custom, Blk
Mfr # SLM273
Zoro # G6473258
product price: $134.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Bracket
- Compatibility Chief RPM Series Projector Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLM273
- Zoro # G6473258
- UPC # 841872149011
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Slm273 |
Color | Black |
Product Type | Mounting Bracket |
Compatibility | Chief RPM Series Projector Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST GPS Battery, Golf Buddy VT3 GPS Rangefinder Golf Buddy YK531832 (PDA-483LI)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5446)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (35121)
- ENERGIZER MAX Alkaline AAAA Batteries, 1.5 V, PK2 PK (E96BP-2)
- CHIEF Ceiling Mount Med Black (MCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets