Shop All Projector Mounts & Brackets
Chief
Slm 242 Interface Kit
Mfr # SLM242
Zoro # G6473556
product price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Mounting Bracket
- Compatibility SIM2 Projectors: C3X LUMIS, C3X LUMIS HC, C3X LUMIS HOST, C3X LUMIS UNO, C3X LUMIX, Nero 235, Nero 3D HB, Nero 3D-1, Nero 3D-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLM242
- Zoro # G6473556
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Slm 242 Interface Kit |
Color | Black |
Product Type | Mounting Bracket |
Compatibility | SIM2 Projectors: C3X LUMIS, C3X LUMIS HC, C3X LUMIS HOST, C3X LUMIS UNO, C3X LUMIX, Nero 235, Nero 3D HB, Nero 3D-1, Nero 3D-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal 2 Pack (ML12-12F2MP2362)
- SPECO TECHNOLOGIES Camera, Eyeball, 3-45/64" Dia., Fixed Lens (VLDT4W)
- DURABLE OFFICE PRODUCTS ID Holder, Shell-Style, Clip, Clear, PK25 (4005546)
- RCA Commercial HDTV, Commercial, LED, 32 in (J32BE1222)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets