Shop All Projector Mounts & Brackets
Chief
Slm 170 Kit
Mfr # SLM170
Zoro # G6473468
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLM170
- Zoro # G6473468
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Slm 170 Kit |
Product Type | Mounting Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Battery Pack, NiMH, 3.6V, For Streamlight (75375)
- CHERRY AMERICAS Corded-Black, 18, Ultraslim, Us Intl 104 Layout W/ 10 Additional (JK-8500EU-2)
- MONOPRICE Workstream by PTZ Conference Camera_ Pan and Tilt with Remote_ 1080p W (35520)
- POPSOCKETS PopGrip, Carbonite Weave (800549)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets