Shop All Projector Mounts & Brackets
Chief
Slb293 Custom Blk
Mfr # FCADA
Zoro # G8864419
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 4.8"
- Color Black
- Height 6.4"
- Width 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # FCADA
- Zoro # G8864419
- UPC # 841872169903
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Depth | 4.8" |
Height | 6.4" |
Width | 13.5" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Slb293 Custom Blk |
Color | Black |
Product Type | Mounting Adapter |
Compatibility | Chief Wall Mounts: MTMS1U, STMS1U |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE GeriCall Call Cord, 15' Cord, 1/4" 2-Conductor Phone Plug (118844C-15)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Stanley Fatmax 450 Amp Jump Starter (ML18-1221141308)
- ZORO SELECT Battery, Sealed Lead Acid, 4V, 9Ah, Faston (5EFE8)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- Chief Projector Mounts & Brackets